missing translation for 'onlineSavingsMsg'
Learn More
Learn More
MP Biomedicals Ascorbic Acid Deficient Diet, Pellet
Diet deficient in ascorbic acid, containing skim milk powder, casien, oats, bran and vitamin fortification mixture.
Brand: MP Biomedicals 0296014250
This item is not returnable.
View return policy
Description
- Diet deficient in ascorbic acid, containing skim milk powder, casien, oats, bran and vitamin fortification mixture
- Contains many minerals and and salts in pellet form
Specifications
Autoclavable | |
Single-use | |
50 kg | |
Room Temperature | |
0.3048 m |
Animal Diet | |
Pellet | |
Non-sterile | |
1 ft. |
Unless specified otherwise, MP Biomedical's products are for research or further manufacturing use only, not for direct human use.