missing translation for 'onlineSavingsMsg'
Learn More
Learn More
MP Biomedicals Ascorbic Acid Deficient Diet, Pellet
Diet deficient in ascorbic acid, containing skim milk powder, casien, oats, bran and vitamin fortification mixture.
6410.00 NOK - 24025.00 NOK
Specifications
Product Type | Animal Diet |
---|---|
Autoclavable | Autoclavable |
Disposable | Single-use |
Format | Pellet |
Sterility | Non-sterile |
Product Code | Brand | Quantity | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Quantity | Price | Quantity & Availability | |||||
11452841
|
MP Biomedicals
0296014210 |
10 kg |
6410.00 NOK
10kg |
Please sign in to purchase this item. Need a web account? Register with us today! | |||||
11462841
|
MP Biomedicals
0296014220 |
20 kg |
11085.00 NOK
20kg |
Please sign in to purchase this item. Need a web account? Register with us today! | |||||
11472841
|
MP Biomedicals
0296014250 |
50 kg |
24025.00 NOK
50kg |
Please sign in to purchase this item. Need a web account? Register with us today! | |||||
Description
- Diet deficient in ascorbic acid, containing skim milk powder, casien, oats, bran and vitamin fortification mixture
- Contains many minerals and and salts in pellet form
Specifications
Animal Diet | |
Single-use | |
Non-sterile | |
1 ft. |
Autoclavable | |
Pellet | |
Room Temperature | |
0.3048 m |
Unless specified otherwise, MP Biomedical's products are for research or further manufacturing use only, not for direct human use.