missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Keystone Cleanroom Products 2-Ply BHD Autoclave Bags with Tyvek™ Drawstring Closure
Designed for the steam sterilization of large or odd shaped pharmaceutical equipment change parts. These bags are closed via the adjustable Tyvek™ drawstring closure system. The bags can be aseptically opened without having to cut, or the removal of particulate generating autoclave tape.
54690.00 NOK - 64685.00 NOK
Specifications
Autoclavable | Autoclavable |
---|---|
Certifications/Compliance | COC |
Closure Type | Drawstring |
Color | Blue |
Disposable | Single-use |
Product Code | Brand | Capacity (Metric) | Capacity (English) | Dimensions (L x W) | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | Capacity (English) | Dimensions (L x W) | Price | Quantity & Availability | |||
17785249
|
Keystone Cleanroom Products
BNWBG0104D-2P |
118 mL | 4 oz. | 4 x 1 in. |
54690.00 NOK
Pack of 500 |
Estimated Shipment: 22-04-2025
Log in to see stock. |
|||
17795249
|
Keystone Cleanroom Products
BNWBG0106D-2P |
177 mL | 6 oz. | 6 x 1 in. |
56270.00 NOK
Pack of 500 |
Estimated Shipment: 22-04-2025
Log in to see stock. |
|||
17705259
|
Keystone Cleanroom Products
BNWBG0108D-2P |
237 mL | 8 oz. | 8 x 1 in. |
57850.00 NOK
Pack of 500 |
Estimated Shipment: 22-04-2025
Log in to see stock. |
|||
17725259
|
Keystone Cleanroom Products
BNWBG0204D-2P |
237 mL | 8 oz. | 4 x 2 in. |
57850.00 NOK
Pack of 500 |
Estimated Shipment: 22-04-2025
Log in to see stock. |
|||
17735259
|
Keystone Cleanroom Products
BNWBG0206D-2P |
295 mL | 10 oz. | 6 x 2 in. |
61530.00 NOK
Pack of 500 |
Estimated Shipment: 22-04-2025
Log in to see stock. |
|||
17745259
|
Keystone Cleanroom Products
BNWBG0210D-2P |
591 mL | 20 oz. | 10 x 2 in. |
63105.00 NOK
Pack of 500 |
Estimated Shipment: 22-04-2025
Log in to see stock. |
|||
17755259
|
Keystone Cleanroom Products
BNWBG0308D-2P |
710 mL | 24 oz. | 8 x 3 in. |
61530.00 NOK
Pack of 500 |
Estimated Shipment: 22-04-2025
Log in to see stock. |
|||
17765259
|
Keystone Cleanroom Products
BNWBG0310D-2P |
887 mL | 30 oz. | 10 x 3 in. |
64685.00 NOK
Pack of 500 |
Estimated Shipment: 22-04-2025
Log in to see stock. |
|||
Description
- Designed for steam sterilization
- Manufactured and packaged in a controlled cleanroom environment
- Eliminates need to cut material and the use of autoclave tape
- Fast and consistent for equipment preparation area
- Reduces labor costs
- Resists tearing and punctures
- Effective 2-Ply microbial barrier
- Steam sterilization indicator - autoclavable up to 135°C
- Significant process improvement compared to wrapping with Bio-Shield paper
- Manufactured and packaged in a ISO 8 cleanroom environment
- Certificates of Conformance sent with shipment
Specifications
Autoclavable | |
Drawstring | |
Single-use | |
Cellulose | |
Yes |
COC | |
Blue | |
Steam Sterilization | |
Non-sterile | |
135°C |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title