missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Keystone Cleanroom Products 2-Ply BHD Autoclave Bags with Tyvek™ Drawstring Closure
Designed for the steam sterilization of large or odd shaped pharmaceutical equipment change parts. These bags are closed via the adjustable Tyvek™ drawstring closure system. The bags can be aseptically opened without having to cut, or the removal of particulate generating autoclave tape.
Brand: Keystone Cleanroom Products BNWBG0210D-2P
This item is not returnable.
View return policy
Description
- Designed for steam sterilization
- Manufactured and packaged in a controlled cleanroom environment
- Eliminates need to cut material and the use of autoclave tape
- Fast and consistent for equipment preparation area
- Reduces labor costs
- Resists tearing and punctures
- Effective 2-Ply microbial barrier
- Steam sterilization indicator - autoclavable up to 135°C
- Significant process improvement compared to wrapping with Bio-Shield paper
- Manufactured and packaged in a ISO 8 cleanroom environment
- Certificates of Conformance sent with shipment
Specifications
Autoclavable | |
591 mL | |
Drawstring | |
Single-use | |
Cellulose | |
Yes | |
10 x 2 in. | |
25.4 cm | |
5.1 cm |
20 oz. | |
COC | |
Blue | |
Steam Sterilization | |
Non-sterile | |
135°C | |
10 in. | |
2 in. |