missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ 18mm PP Screw Cap, Black, Center hole, 18-400 thread
Polypropylene caps are chemically inert and suitable for most chromatography applications.
1111.80 NOK - 1215.00 NOK
Specifications
Color | Black |
---|---|
Diameter (Metric) Outer | 18 mm |
Material | Polypropylene |
Quantity | 100 |
Closure Size | ND18 |
Product Code | Brand | Type | Price | Quantity & Availability | ||||||
---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Type | Price | Quantity & Availability | ||||||
11805010
|
Fisherbrand™
18 08 0516 |
Center Hole Screw Cap | N/A | |||||||
11815010
|
Fisherbrand™
18 08 0614 |
Closed Top Screw Cap |
1215.00 NOK
Pack of 1000 |
In Stock
Log in to see stock. |
||||||
Description
- 18mm PP Screw cap
- Black
- Closed top
Specifications
Black | |
Polypropylene | |
ND18 |
18 mm | |
100 |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Fisherbrand™ 18mm PP Screw Cap, Black, Center hole, 18-400 thread