missing translation for 'onlineSavingsMsg'
Learn More

BRAND™ 1.5 mL Microcentrifuge Tubes With Lids

Fits most common rotors, and withstands 20,000 x g

Brand:  BRAND™ 780424

726.49 NOK valid until 2025-12-31
Use promo code "25339" to get your promotional price.


 View more versions of this product

Product Code. 17413043

  • 779.00 NOK / Pack of 500
Estimated Shipment: 22-04-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Made from virgin polypropylene
  • Uniform wall thickness for consistent performance
  • Tight, leak-free seal that opens easily, even with gloves
  • A variety of colors for easy sample identification
  • MTS15 is sterile, Rnase-, DNase-, and DNA-free
TRUSTED_SUSTAINABILITY
Specifications

Specifications

Autoclavable
Orange
Centrifugation or room temperature storage
41 mm
Bag
Yes
Attached Cap
Conical
0.1 mL
1.5 mL
Polypropylene
Microcentrifuge
500/Cs
Non-sterile
0.05 oz.
1.6 in.
20,000 x g
11 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
BRAND™ 1.5 mL Microcentrifuge Tubes With Lids > Color: Orange; Sterility: Non-sterile

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.