missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Hirschmann™ Wide Neck Square Bottle, 10-pack
High quality wide neck square bottle made of HDPE with a screw cap made of LDPE is designed to facilitate easier filling and emptying.
Brand: Hirschmann™ 769069025
This item is not returnable.
View return policy
Description
- Wide neck
- Square
- HDPE
- Starting from size 20 mL and up
- Natural
- With screw cap made of LDPE
Specifications
Transparent | |
Gas/Chemical/Radiation | |
65 mm | |
HDPE | |
10 | |
GL 65 | |
Store at 5 to 40°C | |
Not Autoclavable | |
120 mm | |
GL 65 | |
Screw Cap |
500 mL | |
Natural | |
50 mm | |
50 mm | |
Non-sterile | |
Natural | |
Yes | |
Square | |
LDPE | |
90 x 90 mm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Hirschmann™ Wide Neck Square Bottle, 10-pack > Capacity: 500 mL
Spot an opportunity for improvement?Share a Content Correction