missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Lenz Laborglasintrumente™ Wide Neck Erlenmeyer Flask
Erlenmeyer flask with beaded rim
976.00 NOK - 1520.00 NOK
Specifications
Diameter (Metric) Outer Neck | 50 mm |
---|---|
Material | Glass |
Neck Style | Wide |
No. per Pack | 10 |
Product Code | Brand | Capacity (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | Price | Quantity & Availability | |||||
10692662
|
Lenz Laborglasintrumente™
07025049 |
250 mL |
976.00 NOK
Pack of 10 |
Estimated Shipment: 20-12-2024
Log in to see stock. |
|||||
10599971
|
Lenz Laborglasintrumente™
07025052 |
300 mL |
1520.00 NOK
Pack of 10 |
Estimated Shipment: 07-01-2025
Log in to see stock. |
|||||
Description
- Acc. to DIN ISO 24450 and in addition to standard
- With beaded rim and graduations
- Material: DURAN™
Specifications
50 mm | |
Glass | |
Wide | |
10 |