missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Wide Mouth Round Bottles with White Polypropylene Caps

Ideal for use with water based chemicals and some food products. Fisherbrand™ Wide Mouth Round Bottles with White Polypropylene Caps feature a wide opening making them suitable for solids.

Brand:  Fisherbrand™ FB02912032A

 View more versions of this product

Product Code. 16164577

  • 449.00 NOK / Pack of 48
Only null left
Estimated Shipment: 22-09-2025
Add to basket

Description

Description

  • Ideal for general lab use with solids and powders
  • Provide an excellent moisture barrier, are translucent, and are impact resistant
  • Ideal for high-speed filling, demanding pharmaceutical specifications and rough handling during shipping
  • Translucent bottles allow limited viewing of contents
Specifications

Specifications

120 mL
35 mm
91 mm
48
38-400
Wide
Round Wide Mouth Bottle
Polypropylene
49 mm
Natural
32 mm
HDPE
White
Yes
88 mm
Polyethylene Foam
38-400 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
View accessory products
Promotions

Promotions

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Fisherbrand™ Wide Mouth Round Bottles with White Polypropylene Caps > Capacity: 120 ml

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.