missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences Wheaton™ White Polypropylene Screw Caps for Glass Bottles and Vials
264.10 NOK valid until 2024-12-31
Use promo code "23261" to get your promotional price.
Use promo code "23261" to get your promotional price.
Click to view available options
Neck Finish:
15-425
18-400
24-400
For Use With (Equipment):
Glass EPA vial
Glass bottle or vial
No. per Case:
144 Cs.
200 Cs.
Description
- Available with different liners (PTFE/silicone, foamed polyethylene, poly-vinyl, PTFE faced foamed polyethylene)
- With choice of open or closed top
Caps with PTFE/silicone liner:
- Provides heat resistance
- Glass filled
- Suited for EPA samples
- Chemical resistant
- Tight seal
- With moisture barrier
- Suited for mild acids, alkalis, solvents, alcohols, oils and aqueous products
- Chemical resistant
- Provides compressibility and sealing properties
- Suited for high purity chemicals, strong acids and solvents
Specifications
Color | White |
Material | Polypropylene |
No. per Case | 144 Cs. |
Neck Finish | 18-400 |
Certifications/Compliance | ISO 9001 |
For Use With (Equipment) | Glass bottle or vial |
Closure Liner | Polyethylene Foam |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'