missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences Wheaton™ Low-Density Extended Controlled Dropper Tips (15mm)
15mm extended controlled dropper tip made of LDPE (Low Density Polyethylene)
391.00 NOK - 3655.00 NOK
Specifications
Certifications/Compliance | ISO 9001 |
---|---|
Drop Size | 41 ÎĽL |
Product Type | Dropper Tip |
For Use With (Equipment) | Plastic dropping bottle |
Product Code | Brand | Color | Material | No. per Case | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Color | Material | No. per Case | Price | Quantity & Availability | ||||
12436061
|
DWK Life Sciences
W242424-A |
Blue | Polyethylene | 1000 Cs. |
3655.00 NOK
Pack of 1000 |
Estimated Shipment: 10-06-2025
Log in to see stock. |
||||
11744209
|
DWK Life Sciences
242424 |
Blue | LDPE | 100 Cs. |
405.00 NOK
Pack of 100 |
Estimated Shipment: 13-10-2025
Log in to see stock. |
||||
12456061
|
DWK Life Sciences
W242425-A |
Gray | Polyethylene | 1000 Cs. |
3655.00 NOK
Pack of 1000 |
Estimated Shipment: 13-10-2025
Log in to see stock. |
||||
12476061
|
DWK Life Sciences
W242426-A |
Green | Polyethylene | 1000 Cs. |
3655.00 NOK
Pack of 1000 |
Estimated Shipment: 13-10-2025
Log in to see stock. |
||||
12448802
|
DWK Life Sciences
242426 |
Green | LDPE | 100 Cs. |
1280.00 NOK
Pack of 100 |
Estimated Shipment: 13-10-2025
Log in to see stock. |
||||
12456051
|
DWK Life Sciences
W242421-01-A |
Natural | LDPE | 1000 Cs. |
3655.00 NOK
Pack of 1000 |
Estimated Shipment: 10-06-2025
Log in to see stock. |
||||
12416061
|
DWK Life Sciences
W242423-A |
Orange | Polyethylene | 1000 Cs. |
3430.00 NOK
Pack of 1000 |
Estimated Shipment: 13-10-2025
Log in to see stock. |
||||
12476051
|
DWK Life Sciences
W242421-A |
Pink | Polyethylene | 1000 Cs. |
3655.00 NOK
Pack of 1000 |
Estimated Shipment: 13-10-2025
Log in to see stock. |
||||
12496061
|
DWK Life Sciences
W242427-A |
Purple | Polyethylene | 1000 Cs. |
3655.00 NOK
Pack of 1000 |
Estimated Shipment: 13-10-2025
Log in to see stock. |
||||
12604813
|
DWK Life Sciences
242427 |
Purple | LDPE | 100 Cs. |
1090.00 NOK
Pack of 100 |
Estimated Shipment: 13-10-2025
Log in to see stock. |
||||
12496051
|
DWK Life Sciences
W242422-A |
Red | Polyethylene | 1000 Cs. |
3655.00 NOK
Pack of 1000 |
Estimated Shipment: 10-06-2025
Log in to see stock. |
||||
10338393
|
DWK Life Sciences
242422 |
Red | LDPE | 100 Cs. |
984.00 NOK
Pack of 100 |
Estimated Shipment: 13-10-2025
Log in to see stock. |
||||
12436071
|
DWK Life Sciences
W242430-A |
White | LDPE | 1000 Cs. |
3655.00 NOK
Pack of 1000 |
Estimated Shipment: 13-10-2025
Log in to see stock. |
||||
11754209
|
DWK Life Sciences
242430 |
White | LDPE | 100 Cs. |
391.00 NOK
Pack of 100 |
Estimated Shipment: 13-10-2025
Log in to see stock. |
||||
12416071
|
DWK Life Sciences
W242428-A |
Yellow | Polyethylene | 1000 Cs. |
3655.00 NOK
Pack of 1000 |
Estimated Shipment: 13-10-2025
Log in to see stock. |
||||
Description
- Extended controlled dropper tip dispenses one drop at a time
- Average drop size is 44μL ±6μL
Specifications
ISO 9001 | |
41 ÎĽL | |
Dropper Tip | |
Plastic dropping bottle |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
DWK Life Sciences Wheaton™ Low-Density Extended Controlled Dropper Tips (15mm)