missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences Wheaton™ Graduated Valumetric™ Bottles: With White PP Cap With PTFE-Faced Foamed PE Liner
For storage and samples of solids, dry powdered materials and liquids.
1330.00 NOK - 2065.00 NOK
Specifications
Color | Clear |
---|---|
Material | Glass |
Closure Color | White |
Product Type | Storage Bottle |
Closure Liner | PTFE/Polyethylene |
Product Code | Brand | Capacity (Metric) | Price | Quantity & Availability | ||||||
---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | Price | Quantity & Availability | ||||||
10264682
|
DWK Life Sciences
W216971 |
30 mL |
1330.00 NOK
Pack of 48 |
In Stock
Log in to see stock. |
||||||
10663533
|
DWK Life Sciences
W216972 |
60 mL |
2065.00 NOK
Pack of 48 |
Estimated Shipment: 03-06-2025
Log in to see stock. |
||||||
10552383
|
DWK Life Sciences
W216973 |
125 mL |
1400.00 NOK
Pack of 24 |
In Stock
Log in to see stock. |
||||||
10475052
|
DWK Life Sciences
W216974 |
250 mL |
1835.00 NOK
Pack of 24 |
In Stock
Log in to see stock. |
||||||
10709674
|
DWK Life Sciences
W216975 |
500 mL |
1585.00 NOK
Pack of 24 |
In Stock
Log in to see stock. |
||||||
Description
For storage and samples of solids, dry powdered materials and liquids
- Ideal for use as sample bottles
- Useful for dry powders, soil samples, and specimen storage
- Made from Wheaton 800 glass, which meets USP Type III standards
- Graduated in mL and oz.
Specifications
Clear | |
White | |
PTFE/Polyethylene | |
Screw Cap |
Glass | |
Storage Bottle | |
Polypropylene |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
DWK Life Sciences Wheaton™ Graduated Valumetric™ Bottles: With White PP Cap With PTFE-Faced Foamed PE Liner