missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences Wheaton™ Clear French Squares with Polyvinyl-lined Closures
Shop All Wheaton Science Products Products
Click to view available options
Capacity (Metric):
15 mL
30 mL
60 mL
125 mL
250 mL
500 mL
Quantity:
120/Cs.
24/Cs.
240/Cs.
280/Cs.
40/Cs.
48/Cs.
Description
- USP Type III soda-lime glass
- Ideal for solvent, chemical or sample storage

Specifications
Specifications
Capacity | 2.03 oz., 60 mL |
Capacity (Metric) | 60 mL |
Capacity (English) | 2.03 oz. |
Color | Clear |
Diameter (English) | 1.53 in. |
Material | Soda Lime Glass |
Quantity | 240/Cs. |
Closure Color | White |
Height (Metric) | 89 mm |
Height (English) | 3.5 in. |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
DWK Life Sciences Wheaton™ Clear French Squares with Polyvinyl-lined Closures >
Spot an opportunity for improvement?Share a Content Correction