missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences Wheaton™ Amber Glass E-Z Vials

Wheaton E-Z Vials have a 40% larger opening improves sample accessibility while reducing autosampler needle damage.

646.00 NOK - 3650.00 NOK

Specifications

Diameter (Metric) Outer 12 mm
Volume (Metric) 1.8 mL
Height (English) 1.25 in.
Closure Type Crimp Cap
Height (Metric) 32 mm
View More Specs

Products 12
Product Code Brand Material Marking Spot Color Septum Price Quantity & Availability  
Product Code Brand Material Marking Spot Color Septum Price Quantity & Availability  
12404921
View Documents Promotion Details
DWK Life Sciences
W225173-0207
Borosilicate Glass Yes Green 0.005 PTFE/0.05 Silicone r/w Liner
1020.00 NOK
Pack of 100
Estimated Shipment: 11-04-2025
to see stock.
Add to basket
 
12434921
View Documents Promotion Details
DWK Life Sciences
W225173-0304
Borosilicate Glass Yes Blue 0.005 PTFE/0.05 Silicone/0.005 PTFE Liner
1255.00 NOK
Pack of 100
Estimated Shipment: 11-04-2025
to see stock.
Add to basket
 
12494911
View Documents Promotion Details
DWK Life Sciences
W225173-0204
Borosilicate Glass Yes Blue 0.005 PTFE/0.05 Silicone r/w Liner
1015.00 NOK
Pack of 100
Estimated Shipment: 11-04-2025
to see stock.
Add to basket
 
12434911
View Documents Promotion Details
DWK Life Sciences
W225173-01
Borosilicate Glass Yes Natural 0.002 PTFE/0.037 Rubber Liner
646.00 NOK
Pack of 100
Estimated Shipment: 11-04-2025
to see stock.
Add to basket
 
12444911
View Documents Promotion Details
DWK Life Sciences
W225173-0103
Borosilicate Glass Yes Red 0.002 PTFE/0.037 Rubber Liner
672.00 NOK
Pack of 100
Estimated Shipment: 11-04-2025
to see stock.
Add to basket
 
12493651
View Documents Promotion Details
DWK Life Sciences
225172
Glass No Amber
3095.00 NOK
Pack of 1000
Estimated Shipment: 11-04-2025
to see stock.
Add to basket
 
12464911
View Documents Promotion Details
DWK Life Sciences
W225173-0107
Borosilicate Glass Yes Green 0.002 PTFE/0.037 Rubber Liner
672.00 NOK
Pack of 100
Estimated Shipment: 11-04-2025
to see stock.
Add to basket
 
12484911
Unterlagen ansehen Aktionsdetails
DWK Life Sciences
W225173-0203
Borosilicate Glass Yes Red 0.005 PTFE/0.05 Silicone r/w Liner
1020.00 NOK
Pack of 100
Estimated Shipment: 11-04-2025
to see stock.
Zum Warenkorb hinzufügen
 
12474911
Unterlagen ansehen Aktionsdetails
DWK Life Sciences
W225173-02
Silica Glass Yes Amber 0.005 PTFE/0.050 Silicone
995.00 NOK
Pack of 100
Estimated Shipment: 11-04-2025
to see stock.
Zum Warenkorb hinzufügen
 
12424921
Unterlagen ansehen Aktionsdetails
DWK Life Sciences
W225173-0303
Borosilicate Glass Yes Red 0.005 PTFE/0.05 Silicone/0.005 PTFE Liner
1260.00 NOK
Pack of 100
Estimated Shipment: 11-04-2025
to see stock.
Zum Warenkorb hinzufügen
 
12403661
Unterlagen ansehen Aktionsdetails
DWK Life Sciences
225173
Glass Yes Amber
3650.00 NOK
Pack of 1000
Estimated Shipment: 11-04-2025
to see stock.
Zum Warenkorb hinzufügen
 
12454911
Unterlagen ansehen Aktionsdetails
DWK Life Sciences
W225173-0104
Borosilicate Glass Yes Blue 0.002 PTFE/0.037 Rubber Liner
672.00 NOK
Pack of 100
Estimated Shipment: 11-04-2025
to see stock.
Zum Warenkorb hinzufügen
 
Beschreibung

Beschreibung

  • Manufactured from certified clear and amber Type I borosilicate glass
  • Vials are packaged 100 per shelf pack and 10 packs per case
  • 40% larger opening improves sample accessibility while reducing autosampler needle damage
Spezifikation

Spezifikation

12 mm
1.25 in.
32 mm
1.8 mL
Crimp Cap
11 mm
Videos
Sicherheitsdatenblatt (SDS)
Dokumentation

Dokumentation

Produktzertifizierungen