missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences Wheaton™ AC Medium Rounds: With White PP Cap with PTFE-Faced, Foamed Polyethylene Liner
Ideal for use as sample bottles
1090.00 NOK - 1640.00 NOK
Specifications
Color | Clear |
---|---|
Material | Soda Lime Glass |
Closure Color | White |
Closure Liner | Polyethylene |
Closure Material | Polypropylene |
Product Code | Brand | Capacity (Metric) | Closure Size | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | Closure Size | Price | Quantity & Availability | |||||
10326472
|
DWK Life Sciences
W217000 |
30 mL | 33-400 mm |
1640.00 NOK
Pack of 48 |
In Stock
Log in to see stock. |
|||||
10298123
|
DWK Life Sciences
W217001 |
60 mL | 38-400 mm |
1245.00 NOK
Pack of 48 |
Estimated Shipment: 05-06-2025
Log in to see stock. |
|||||
12319899
|
DWK Life Sciences
W217002 |
125 mL | 48-400 mm |
1090.00 NOK
Pack of 24 |
Estimated Shipment: 05-06-2025
Log in to see stock. |
|||||
10445805
|
DWK Life Sciences
W217003 |
250 mL | 58-400 mm |
1140.00 NOK
Pack of 24 |
Estimated Shipment: 05-06-2025
Log in to see stock. |
|||||
12329899
|
DWK Life Sciences
W217004 |
500 mL | 70-400 mm |
1185.00 NOK
Pack of 24 |
Estimated Shipment: 05-06-2025
Log in to see stock. |
|||||
Description
Ideal for use as sample bottles
- Manufactured from Wheaton 800 glass, which meets USP Type III standards
- Useful for dry powders, soil samples, and specimen storage
Specifications
Clear | |
White | |
Polypropylene |
Soda Lime Glass | |
Polyethylene | |
Screw Cap |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
DWK Life Sciences Wheaton™ AC Medium Rounds: With White PP Cap with PTFE-Faced, Foamed Polyethylene Liner