missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ismatec™ Viton™ Microbore 2-Stop Tube Sets
Choose the size and formulation to suit your flow rate and application needs.
Brand: Ismatec™ 96428-34
This item is not returnable.
View return policy
Description
- Genuine Ismatec™ tubing undergoes robust testing to provide optimal performance/pump life hours with peristaltic pump equipment
- Precision extruded to tight tolerances for high repeatability, accuracy and reproducibility
- Global market leader in range of formulations for most extensive chemical compatibility
- Single-use custom lengths and configurations available to minimize downtime
Specifications
FDA approved; Prop 65 NA (no Prop 65 chemicals) | |
1.42 mm | |
1.25 ft. | |
Pump Series L/S | |
12 / Pk. | |
25.3 psi, 1.75 bar |
Stopped Pump Tubing | |
Viton | |
0.38 m | |
0°C | |
67 mL/min | |
150°C |