missing translation for 'onlineSavingsMsg'
Learn More
Learn More
MP Biomedicals Vitamin B12 Deficient Diet, Modified, Pellet
Vitamin B12 deficient diet. Contains vitamins and minerals.
10810.00 NOK - 41065.00 NOK
Specifications
Product Type | Animal Diet |
---|---|
Autoclavable | Autoclavable |
Disposable | Single-use |
Format | Pellet |
Sterility | Non-sterile |
Product Code | Brand | Quantity | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Quantity | Price | Quantity & Availability | |||||
11472881
|
MP Biomedicals
0296017310 |
10 kg |
10810.00 NOK
10kg |
Please sign in to purchase this item. Need a web account? Register with us today! | |||||
11482881
|
MP Biomedicals
0296017320 |
20 kg |
18880.00 NOK
20kg |
Please sign in to purchase this item. Need a web account? Register with us today! | |||||
11492881
|
MP Biomedicals
0296017350 |
50 kg |
41065.00 NOK
50kg |
Please sign in to purchase this item. Need a web account? Register with us today! | |||||
Description
- Diet consisting of casein, iodinated casein, choline, salt mixture no
- 2 USP and vitamin mix
- Ideal for experiments containing control vs. modified diets
Specifications
Animal Diet | |
Single-use | |
Non-sterile | |
1 ft. |
Autoclavable | |
Pellet | |
Room Temperature | |
0.3048 m |
Unless specified otherwise, MP Biomedical's products are for research or further manufacturing use only, not for direct human use.
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title