missing translation for 'onlineSavingsMsg'
Learn More

Chemsplash Versa Vinyl Disposable Gloves Powder Free, Style 4050
GREENER_CHOICE

Strong and durable single-use vinyl gloves for use in the medical, food, or cleaning industry. Packaged in a box of 200.

Brand:  Chemsplash 4050.300.005

 View more versions of this product

Product Code. 30058409

  • 1675.00 NOK / Pack of 2000
Only null left
Estimated Shipment: 05-08-2025
Add to basket
This item is not returnable. View return policy

Description

Description

  • Medical Grade
  • Food Contact Approved
  • Ambidextrous
  • Rolled Cuff and Latex Free
  • PFAS Free
  • Touchscreen Compatible
  • Thickness: 3.1 mil, Weight: 4.5 g
  • AQL: 1.5
  • CE and UKCA Approved
  • Box of 200
  • Suitable for single use in the medical, food, or cleaning industry.
  • Vinyl material is strong, durable.
  • Ideal for BRC approved work areas and the Pharmaceutical Industry.
  • roduct does not contain PFAS, RoHS, POP, TSCA, REACH, or any Conflict Materials.
Specifications

Specifications

CAT III, EN ISO: 374-4:2019, EN ISO: 21420:2020, EN ISO: 374-1:2016+A1:2018 Type B, EN ISO: 374-5:2016
Healthcare, Industrial
Blue
Smooth
0.078 mm
Vinyl
0.078 mm
Vinyl Disposable Gloves
Non-sterile
0.078 mm
No
1.5
Single-use
3.1 mil
Yes
3.1 mil
Powder Free
Medium
3.1 mil
Rolled
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Promotions

Promotions

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Chemsplash Versa Vinyl Disposable Gloves Powder Free, Style 4050 > Medium

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.