missing translation for 'onlineSavingsMsg'
Learn More
Learn More
3M™ VFlex™ Particulate Respirators
Filters airborne dust particles and non-volatile liquid particles. 3M™ VFlex™ Particulate Respirators use 3M™ Advanced Electret Filter Material for effective filtration with low breathing resistance.
446.60 NOK
Specifications
Certifications/Compliance | European Community Directive 89/686/EEC, CE |
---|---|
Design Type | Flat-fold |
Disposable | Single-use |
Filter Type | FFP2 NR D |
Product Type | Particulate Respirator |
Product Code | Brand | Size | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Size | Price | Quantity & Availability | |||||
15101047
|
3M™
7000030045 |
Regular | N/A | ||||||
Description
Effective respiratory protection for use in environments where workers will be exposed to airborne dust particles and non-volatile liquid particles.- Tested to EN 149:2001+A1:2009 “Respiratory protective devices – Filtering half masks to protect against particles – Requirements, testing, marking”.
- CE approved to the Personal Protective Equipment Directive.
- V-shaped pleats flex with mouth movement for easier talking and expand to help ease of breathing.
- Embossed front panel helps the respirator to retain its shape.
- Available in 2 sizes: 9152S is for suggested for users with small faces. 9152 fits the majority of users.
- Flat-fold design provides convenient storage prior to use.
- Even headband strap pressure improves comfort on the neck, face and head with a secure feel
- Adjustable, embedded metal detectable noseclip helps provide a custom fit and secure seal.
- 3M™ Advanced Electret Filter Material gives effective filtration with low breathing resistance for consistent high quality performance.
Specifications
European Community Directive 89/686/EEC, CE | |
Single-use | |
Particulate Respirator | |
For use in concentrations of solid and non-volatile liquid particles | |
50/Pk. | |
Cup with V-shaped pleats |
Flat-fold | |
FFP2 NR D | |
No | |
Yes | |
Airborne dust particles and solids, non-volatile liquid particles |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
3M™ VFlex™ Particulate Respirators