missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DuPont™ Tyvek™ Hooded Coverall 800 J, Model TJ 198 Ta
Click to view available options
Size:
Small
Medium
Large
X-Large
2X-Large
3X-Large
Description
- Robust yet lightweight (<300g)
- Self-adhesive zipper flap
- Self-adhesive chin flap for tight seal of suit to mask
- Elasticated face, wrists and ankles as well as glued-in waist elastic
- Thumb loops to prevent sleeves from riding up
- Available in white, sizes S to XXXL
Specifications
Specifications
Product Type | Hooded Coveralls |
Size | Small |
Material | Tyvek |
Color | White |
Disposable | Single-use |
Waist Style | Elastic (Glued-in) |
Ankle Style | Elastic |
Cuff Style | Elastic, Thumb Loop |
Neck Style | Hooded |
Closure Type | Zipper with Self-adhesive Flap and Chin Flap |
Show More |
The user should make the risk assessment to determine the protection required.
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'