missing translation for 'onlineSavingsMsg'
Learn More

VistaLab™ Technologies 2-Stroke Fixed Volume Ovation BioNatural Pipettes

Attain accurate pipetting with this single stroke pipette. Vistalab™ 2-Stroke Fixed Volume Ovation BioNatural Pipettes are excellent for pipetting exact volume of liquids without deviations.

Brand:  VistaLab™ Technologies 1257-0100

 View more versions of this product

Product Code. 11996885

  • 4160.00 NOK / Each

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

Description

Description

  • Aspirating and Dispensing: A very low-force,form-fitting plunger allows the user to manuallycontrol the speed of aspirating and dispensing with minimal contact or thumb effort.
  • Tip Ejection: A low-force energy release button activates the tip ejector. A gentle push ensures that the forces needed to discard a tip are well below threshold levels recommended by ergonomists
  • Tip Acquisition: The user inserts the nozzle into a tip and lightly presses down until it clicks. No excessive force or jamming is required to ensure a good seal
  • Liquid Blocking Disposable Nozzle: Not every pipetting task requires a filtered tip, but every pipette should be protected from contamination no matter what the task. Ovation comes with a filtered nozzle that does not allow liquid into the body of the device
Specifications

Specifications

±0.8%
Not Autoclavable
Micro Pipetting/Liquid Transfer
F2
Non-sterile
100 ÎĽL
1 ea.
9 in.
3 in.
2-stroke
Green
Polycarbonate ABS
1
Two Stroke Pipette
0.0015
2 Year Limited Warranty
7 in.
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Promotions

Promotions

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
VistaLab™ Technologies 2-Stroke Fixed Volume Ovation BioNatural Pipettes > 100ÎĽL

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.