missing translation for 'onlineSavingsMsg'
Learn More
Learn More
VistaLab™ Technologies 2-Stroke Fixed Volume Ovation BioNatural Pipettes
Attain accurate pipetting with this single stroke pipette. Vistalab™ 2-Stroke Fixed Volume Ovation BioNatural Pipettes are excellent for pipetting exact volume of liquids without deviations.
Brand: VistaLab™ Technologies 1257-0025
This item is not returnable.
View return policy
Description
- Aspirating and Dispensing: A very low-force,form-fitting plunger allows the user to manuallycontrol the speed of aspirating and dispensing with minimal contact or thumb effort.
- Tip Ejection: A low-force energy release button activates the tip ejector. A gentle push ensures that the forces needed to discard a tip are well below threshold levels recommended by ergonomists
- Tip Acquisition: The user inserts the nozzle into a tip and lightly presses down until it clicks. No excessive force or jamming is required to ensure a good seal
- Liquid Blocking Disposable Nozzle: Not every pipetting task requires a filtered tip, but every pipette should be protected from contamination no matter what the task. Ovation comes with a filtered nozzle that does not allow liquid into the body of the device
Specifications
±1.4% | |
Green | |
F2 | |
Pipettor Ovation | |
0.006 | |
2 Year Limited Warranty | |
7 in. |
2-stroke | |
Polycarbonate ABS | |
1 | |
25 ÎĽL | |
1 ea. | |
9 in. | |
3 in. |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
VistaLab™ Technologies 2-Stroke Fixed Volume Ovation BioNatural Pipettes > 25μL
Spot an opportunity for improvement?Share a Content Correction