missing translation for 'onlineSavingsMsg'
Learn More

TPP™ TubeSpin™ Bioreactors

Use in large scale screening and optimization processes of suspension cells. TPP™ TubeSpin™ Bioreactor 50 fit in a standard centrifuge rotor.

Brand:  TPP™ 87050

Product Code. 11361724

  • 1542.30 NOK / Pack of 180
In Stock
to see stock.
Edge
Explore more special offers
Add to basket

Description

Description

Use in large scale screening and optimization processes of suspension cells. TPP™ TubeSpin™ Bioreactor 50 fit in a standard centrifuge rotor.

  • Optimization of the parameters, important for the production up-scaling, can be evaluated with small amounts maximizing the number of parallel experiments at the same time
  • Filter screw cap with partly 5 different openings (A, B, C, D, E) above the gas permeable, sterile PTFE filter
  • Sterile gas exchange is guaranteed by the 0.22 μm filter membrane
Specifications

Specifications

Total Volume: 50 mL, Working Volume: 1 to 35 mL
PTFE membrane in filter cap
Conical
Conical
30 mm
Bioreactor Tube
Polypropylene
Sterile
115 mm
Filter Screw Cap
Yes
15,500 x g
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers