missing translation for 'onlineSavingsMsg'
Learn More

Julabo™ TopTech Series Refrigerated/Heating Circulating Baths with MA Circulators

For working temperatures from -50deg.C to +200°C. Julabo™ TopTech Series Refrigerated/Heating Circulating Baths with MA Circulators features increased functionality and additional warning and safety functions.

Brand:  Julabo™ 9153634

 View more versions of this product

Product Code. 11984868

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products »

Explore more special offers
This item is not returnable. View return policy

Description

Description

  • PID2 temperature control, stability ±0.02°C
  • ATC 3-point calibration
  • RS232 interface
  • Early warning system for low liquid level and high/low temperature
  • Pump capacity electronically adjustable
Specifications

Specifications

Interior (L x W x D): 30 x 24 x 15cm
Classification III (FL) according to DIN 12876-1
-30°C to +150°C
2 Barbed fittings suitable for tubing 8mm and 10mm I.D. (pump connections M10 x 1 female)
F34-MA
58 x 38 x 62 cm
20 L
0.45kW at +20°C, 0.32kW at 0°C, 0.14kW at -20°C; 0.03kW at -30°C
2 kW
Stainless Steel
±0.02°C
115 V 60 Hz 14 A
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.