missing translation for 'onlineSavingsMsg'
Learn More

TPP Techno Plastic Products AG Tissue Culture Test Plate

Tissue culture test plate

Brand:  TPP Techno Plastic Products AG 92112

 View more versions of this product

Product Code. 17275436

  • 1100.00 NOK / Pack of 42
Only null left
Estimated Shipment: 07-08-2025
Add to basket
This item is not returnable. View return policy

Description

Description

  • Opto-mechanical treatment of growth area for optimal cell adhesion
  • Lid with air-venting system guarantees controled gas exchange with low evaporation
  • Sloped edge allows placement of the lid in one position only
  • Yellow marking area on lid and plate ensure correct lid orientation: yellow on yellow – match!
  • Ridged grip area ensures a secure grasp and prevents from accidentally lifting off the lid
  • Clear alpha-numerical labelling between the wells for easy orientation during microscopy, easy to see black alpha-numerics on the side
  • Growth area on spherical zone only
  • Absolutely flat growth surface
  • All TPP plate sizes (6, 12, 24, 48 and 96-well) stack securely together
  • Air vents in plate base prevent condensation and provide consistent air-flow between stacked plates
Specifications

Specifications

ISO 9001:2015
Testplate, Total Planar, High Quality
Single, small packaging unit
Clear
Polystyrene
12
Flat Bottom (F-well)
Lid and bottom
Room temperature
No sunlight, breakable goods, room temperature
Not Autoclavable
Standard
Skirted
5.96 mL
Sterile
Yes
Yes
21 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Promotions

Promotions

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
TPP Techno Plastic Products AG Tissue Culture Test Plate > Flat

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.