missing translation for 'onlineSavingsMsg'
Learn More
Learn More
TPP™ Tissue Culture Flasks
Surface activated, uniform flat growth surface with crystal clear transparency
Brand: TPP™ 90025
This item is not returnable.
View return policy
Description
Surface activated, uniform flat growth surface with crystal clear transparency
- Surface activated, uniform flat growth surface
- Crystal clear transparency
- Geometry of neck reduces risk of media slop over
- Stable, slip-free stacking of multiple TPP flasks
- Highly visible bilateral marking area
- White and accurate volume graduations for optic control of the filling volume
Specifications
Dimensions: 95 x 51 x 29 mm | |
360 | |
Flat | |
3 mL to 8 mL |
Polystyrene | |
Yes | |
25 cm² |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
TPP™ Tissue Culture Flasks > Growth surface: 25cm2; Volume: 3 - 8mL; Dimensions: 95 x 51 x 29mm
Spot an opportunity for improvement?Share a Content Correction