missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Lenz Laborglasintrumente Three-Neck Round-Bottom Flasks Side Necks Parallel NS 24/29
Made of high quality materials. Each manufacturing step is tested through an extensive quality management system, based on DIN ISO 9001/EN 29001.
551.00 NOK - 1460.00 NOK
Specifications
No. per Pack | 1 Ea. |
---|---|
Standard Taper Joint | Center Neck NS 24/29, Side Necks NS 19/26 |
Product Code | Brand | Diameter (Metric) Outer | Price | Quantity & Availability | ||||||
---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (Metric) Outer | Price | Quantity & Availability | ||||||
10171611
|
Lenz Laborglasintrumente
03303273 |
166 mm |
1460.00 NOK
Each |
Estimated Shipment: 16-07-2025
Log in to see stock. |
||||||
10294091
|
Lenz Laborglasintrumente
03303237 |
64 mm |
551.00 NOK
Each |
Estimated Shipment: 11-07-2025
Log in to see stock. |
||||||
10470893
|
Lenz Laborglasintrumente
03303249 |
85 mm |
669.00 NOK
Each |
Estimated Shipment: 16-07-2025
Log in to see stock. |
||||||
10480893
|
Lenz Laborglasintrumente
03303270 |
131 mm |
853.00 NOK
Each |
Estimated Shipment: 16-07-2025
Log in to see stock. |
||||||
10510122
|
Lenz Laborglasintrumente
03303258 |
105 mm |
760.00 NOK
Each |
Estimated Shipment: 16-07-2025
Log in to see stock. |
||||||
Description
- Reaction flasks acc. to DIN 12392
- With two parallel side necks
- With conical ground joints
- With inscription label
- Material: DURAN™
Specifications
1 Ea. | |
Center Neck NS 24/29, Side Necks NS 19/26 |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Lenz Laborglasintrumente Three-Neck Round-Bottom Flasks Side Necks Parallel NS 24/29