missing translation for 'onlineSavingsMsg'
Learn More

Brady™ Thermal Transfer Printer Labels: Circular

Circular printable labels for thermal transfer printers

Brand:  Brady™ 121001

 View more versions of this product

Product Code. 17160151

  • 2845.00 NOK / Pack of 2000
Estimated Shipment: 16-12-2024
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

Printer Compatibility

  • BBP81
  • Brady 1244
  • Brady 1344
  • Brady 200MVP Plus
  • Brady 2461
  • Brady 300MVP Plus
  • Brady 300X-Plus II
  • Brady 3481
  • Brady 360X-Plus II
  • Brady 600X-Plus II
  • Brady 6441
  • Brady IP
  • Tagus T200
  • Tagus T300
  • Thermal Transfer Printers

This material is UL recognized with its respective ribbon; use Brady Ribbon Part# R4902.

Order Info

See the Recommended Ribbon Series for the appropriate ribbon to use.

Specifications

Specifications

2005/618/EC
White
Polypropylene
Laboratory identification, vial top
2000/Roll
12.7 x 25.4 mm (W x H)
Acrylic, Permanent
Matte
Thermal Transfer Printer Labels - 1 in. Core
3 in. core, Secondary label
0.5 x 1 in. (W x H)
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers