missing translation for 'onlineSavingsMsg'
Learn More

BRAND™ Tall Form Borosilicate Glass Beakers

Product Code. 10601672
Click to view available options
Capacity (Metric):
50 mL
100 mL
150 mL
250 mL
400 mL
600 mL
1000 mL
This item is not returnable. View return policy
This item is not returnable. View return policy

These beakers offer mechanical stability, resistance to thermal shock and chemicals, and are excellent for general laboratory use.

  • With graduation and spout
  • Provided in packs of 10
  • With write-on label area
  • Acc. to DIN 12331/ISO 3819
TRUSTED_SUSTAINABILITY

Specifications

Color Clear
Diameter (Metric) Outer 95 mm
Capacity (Metric) 1000 mL
Material Borosilicate Glass
Height (Metric) Outer 180 mm
Quantity 10/Pk.
Type Beaker
Graduated Yes
Scale Printed Scale
Style Tall Form
missing translation for 'provideContentCorrection'

missing translation for 'productTitle'