missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bohlender™ T-Shaped Tube Fittings
For three connections with nuts made of glass-fibre reinforced PTFE.
456.00 NOK - 575.00 NOK
Specifications
Product Type | Tube Fitting |
---|---|
Certifications/Compliance | FDA |
Material | PTFE |
Min. Operating Temperature (Metric) | -200°C |
Shape | T-shape |
Product Code | Brand | Tubing Size | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Tubing Size | Price | Quantity & Availability | |||||
10297351
|
Bohlender™
D505-02 |
Tubing O.D. 4 mm |
456.00 NOK
Each |
Estimated Shipment: 30-01-2025
Log in to see stock. |
|||||
10176723
|
Bohlender™
D505-08 |
Tubing O.D. 8 mm |
575.00 NOK
Each |
Estimated Shipment: 30-01-2025
Log in to see stock. |
|||||
Description
- Providing temperature resistance from −200° to +250°C
- Universal chemical resistance
- FDA conformity
- Pressure resistance to 5 bar
- Vacuum suitable
- Tube fitting of PTFE
- Available in various sizes
Specifications
Tube Fitting | |
PTFE | |
T-shape | |
5 bar |
FDA | |
-200°C | |
White | |
250°C |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title