missing translation for 'onlineSavingsMsg'
Learn More
Learn More
SVL™ Coupling for Butt Joint
Plastic coupling and sealing rings designed to secure two SVR™ glass screwthreads of the same dia. In a butt joint
Brand: SVL 701-12
3491.25 NOK valid until 2025-01-31
Use promo code "23894" to get your promotional price.
This item is not returnable.
View return policy
Description
- Plastic coupling and sealing ring designed to secure two SVL™ glass screwthreads of the same diameter in a butt joint
- Coupling is manufactured from phenolic plastic and consists of two separately threaded sections
- Sealing ring is manufactured from silicone rubber and sheathed with PTFE for protection against chemical attack. Internal diameter of the ring corresponds to the bore of the SVL™ glass screwthread so that flow is not restricted
- Heat resistant up to 200°C
Specifications
Joint Size: 22 | |
To secure two SVL™ Glass screw threads of the same diameter in a butt joint | |
10 Pk. |
SVL™ and Quickfit™ Glassware | |
Sealing ring | |
SVL™ coupling |