missing translation for 'onlineSavingsMsg'
Learn More

Cole-Parmer™ Stuart™ Premium Digital Hot Plate Stirrer (Red), Ambient to 325°C, Aluminum

Stirring Range: 50 to 2000 rpm; Shape: Square; Size: 6 x 6 in.

Brand:  Cole-Parmer™ SP152R

Product Code. 16301806

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products »

This item is not returnable. View return policy

Description

Description

  • Hot surface warning light flashes when plate temperature is above 50°C
  • Durable front panel resists spills and chemicals
  • Available in various plate surface and body color configurations
Specifications

Specifications

Aluminum
Red
Red Powder-Coated Metal
Digital
6 x 6 in.
Ambient to 325°C
50/60 Hz
30 cm
700 w
Square
15 L
230 V
(2) 25 mm PTFE-Coated Stir Bars, PTFE-Coated Temperature Probe, and Power Cord with Plug
230 VAC, 50/60 Hz
11.813 in.
9.3 cm
3 in.
18 cm
7 in.
Stirring Hotplate, Stirrer
1
50 to 2000 rpm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Promotions

Promotions

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Cole-Parmer™ Stuart™ Premium Digital Hot Plate Stirrer (Red), Ambient to 325°C, Aluminum > Aluminum, Red

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.