missing translation for 'onlineSavingsMsg'
Learn More

Caframo™ Straight Blade

Straight blade for high shear, low viscosity mixing. Compatible with all Caframo™ and Fisherbrand™ Overhead Stirrers and shafts

Brand:  Caframo™ A163

Product Code. 12977106

This item is not returnable. View return policy

Description

Description

  • For high shear, low viscosity mixing with moderate vortexing, this blade will vortex 19 L (5 gal) of water at 1200rpm
  • Electropolished 316L stainless steel
  • Chemically inert and corrosion resistant
  • High shear - radial flow with moderate vortexing characteristics
  • 8mm (5/16 in.) bore is compatible with all Caframo shafts
  • Set screws included
Specifications

Specifications

Bore: 8 mm
Caframo Shaft
Straight Blade Impeller
40 mm
13 mm
Electropolished Stainless Steel (316L)
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Caframo™ Straight Blade > Diameter: 40mm

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.