missing translation for 'onlineSavingsMsg'
Learn More
Learn More
OHAUS™ Stirrer Shaft
Stirrer Shaft for use with overhead stirrers.
960.00 NOK - 2015.00 NOK
Specifications
Height (Metric) | 6.000 cm |
---|---|
Width (Metric) | 10.000 cm |
Dimensions (L x W x H) | 53.000 x 10.000 x 6.000 cm |
Product Code | Brand | Shape | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Shape | Price | Quantity & Availability | |||||
17034227
|
OHAUS™
30586775 |
Anchor Blade |
960.00 NOK
1 unit |
In Stock
Log in to see stock. |
|||||
17044227
|
OHAUS™
30586776 |
Fixed Blade |
1010.00 NOK
1 unit |
In Stock
Log in to see stock. |
|||||
17054227
|
OHAUS™
30586777 |
Floating Blade |
1135.00 NOK
1 unit |
In Stock
Log in to see stock. |
|||||
17064227
|
OHAUS™
30586778 |
Folding Blade |
1135.00 NOK
1 unit |
In Stock
Log in to see stock. |
|||||
17074227
|
OHAUS™
30586779 |
Paddle 6 Holdes |
1175.00 NOK
1 unit |
In Stock
Log in to see stock. |
|||||
17084227
|
OHAUS™
30586780 |
Propeller |
1210.00 NOK
1 unit |
In Stock
Log in to see stock. |
|||||
17094227
|
OHAUS™
30586781 |
Turbine |
2015.00 NOK
1 unit |
In Stock
Log in to see stock. |
|||||
17004237
|
OHAUS™
30586782 |
Turbo Propeller |
2015.00 NOK
1 unit |
In Stock
Log in to see stock. |
|||||
Description
- Overhead Stirrer Accessory
Specifications
6.000 cm | |
10.000 cm | |
53.000 x 10.000 x 6.000 cm |