missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Buerkle™ SteriPlast™ Blue Ladle
Suitable for taking samples of liquids and viscous media as well as powders and granulates. The ladle has a very smooth bottom and rounded corners. This makes it possible to reach into any corner of a container or to take medium directly from the bottom of the container.
Marke: Buerkle™ 5378-5023
Dieser Artikel kann nicht zurückgegeben werden.
Rückgaberichtlinie anzeigen
Beschreibung
- PS
- Blue
- Individually packaged and sterilised
- Can be used as part of HACCP/IFS/BRC foreign object management
- Especially for the food, animal feed and pharmaceutical industries
- Handle length 300 mm
- For single use
- Clean room manufactured (clean room class 7)
- Complies with EU food requirements and FDA regulations
Spezifikation
Sampler | |
Not Autoclavable | |
30 mL | |
Sterile | |
Complies with EU food rrequirements and FDA regulations | |
300 mm |
Polystyrene | |
Long-handled | |
Single-use | |
Blue | |
10 |