missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bel-Art™ Sterileware™ Pharma Scoop
Ideal for sampling, production work, and laboratory use for pharmaceutical, food, cosmetic, and chemical companies.
Brand: Bel-Art™ F36909-0500
This item is not returnable.
View return policy
Description
- Made from FDA and EU conforming materials; safe for food, drug and cosmetic use
- High impact polystyrene (HIPS) scoops heat sealed in individual polyethylene bags
- Gamma irradiated sterile (SAL 10-6)
- Ready for one time use and disposal
- Lot stamped for accurate tracing
- Shipped with a Certificate of Processing for Sterilization
Specifications
Scoop | |
Not Autoclavable | |
500 mL | |
50/Pk. | |
4.63 in. |
High-impact Polystyrene | |
17 oz. | |
Sterile | |
Bowl: 13.1 x 9.7 x 6.1 cm (5.125 x 3.875 x 2.625 in.) | |
11.8 cm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Bel-Art™ Sterileware™ Pharma Scoop > 500 mL
Spot an opportunity for improvement?Share a Content Correction