missing translation for 'onlineSavingsMsg'
Learn More
Learn More
KGW Isotherm™ Stainless Steel Tempering Beakers
5665.00 NOK - 10590.00 NOK
Specifications
Material | Stainless Steel |
---|---|
For Use With (Application) | Tempering of Liquids, The Tempering Medium is Pumped Round The Double Walled Casing with The Aid of a Thermostat |
Type | Beaker |
Product Code | Brand | Capacity (Metric) | Price | Quantity & Availability | ||||||
---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | Price | Quantity & Availability | ||||||
10085121
|
KGW Isotherm™
2204 |
500 mL |
7155.00 NOK
Each |
Estimated Shipment: 08-08-2025
Log in to see stock. |
||||||
10781633
|
KGW Isotherm™
2205 |
1000 mL |
5665.00 NOK
Each |
Estimated Shipment: 08-08-2025
Log in to see stock. |
||||||
10437211
|
KGW Isotherm™
2203 |
6000 mL |
10590.00 NOK
Each |
Estimated Shipment: 08-08-2025
Log in to see stock. |
||||||
Specifications
Stainless Steel | |
Tempering of Liquids, The Tempering Medium is Pumped Round The Double Walled Casing with The Aid of a Thermostat | |
Beaker |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
KGW Isotherm™ Stainless Steel Tempering Beakers