missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bochem™ Stainless Steel Beakers
missing translation for 'orderingAttributeHoverText'
Capacity (Metric):
100 mL
250 mL
500 mL
1000 mL
2000 mL
3000 mL
5000 mL
Includes:
Rim
Rim and Spout
Rim, Handle
Rim, Spout
Rim, Spout, Handle
Beschreibung
- 18/10 stainless steel construction.
- Resistant and durable.
- Contact bottom for heating plates and magnetic stirrers.
Spezifikation
Spezifikation
Capacity (Metric) | 100 mL |
Material | Stainless Steel (18/10) |
Includes | Rim, Handle |
Type | Beaker |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'