missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ StainerBondz™ Polyester Labels for M611 and BMP61
Durable Polyester (B-490) markers are designed for use in laboratory identification applications such as vials, centrifuge, tubes, test tubes, straws and slides.
Brand: Brady™ 150868
This item is not returnable.
View return policy
Description
- Super chemical-resistant polyester (B-481) is designed for use in the slide staining process and other laboratory ID which requires superior chemical resistance.
- Performs well in the commonly used H&E (hematoxilin and eosin) slide staining process.
Specifications
Permanent Acrylic | |
Matte | |
Polyester | |
Ink Jet | |
Non-sterile | |
-196°C | |
-320°F to +266°F | |
0.0026 in. | |
28.58 mm | |
44.45 mm | |
25.40 mm | |
88 g |
White | |
Roll | |
Front | |
Labels | |
BMP™61 Label Printer; BradyPrinter M611 Mobile Label Printer | |
250 Labels/Roll | |
-196°C to +130°C | |
0.065 mm | |
1.75 in. | |
1 in. | |
44.45 mm |