missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Hirschmann™ Spiral Shaped Discharge Tube Unit
Dispensing nozzle with spiral shaped FEP-tubing for use with ceramus™ and opus™ dispenser.
1260.00 NOK - 1290.00 NOK
Specifications
Description | Flexible, spiral-shaped, working length approx. 1 m |
---|---|
Material | FEP |
Packaging Quantity | 1 Each |
Product Type | Discharge Tube Unit |
Product Code | Brand | Diameter (Metric) Inner | Price | Quantity & Availability | ||||||
---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (Metric) Inner | Price | Quantity & Availability | ||||||
10476583
|
Hirschmann™
9313026 |
1.5 mm |
1260.00 NOK
Each |
Estimated Shipment: 01-07-2025
Log in to see stock. |
||||||
10244251
|
Hirschmann™
9313027 |
3.0 mm |
1290.00 NOK
Each |
Estimated Shipment: 18-08-2025
Log in to see stock. |
||||||
Description
- Guided tubing
- Screw-coupled
- With closure cap
Specifications
Flexible, spiral-shaped, working length approx. 1 m | |
FEP | |
1 Each | |
Discharge Tube Unit |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Hirschmann™ Spiral Shaped Discharge Tube Unit