missing translation for 'onlineSavingsMsg'
Learn More

Spectrum™ Dialysis Reservoir

Provides the optimum environment for laboratory dialysis

Brand:  Spectrum™ 132002

 View more versions of this product

Product Code. 11530980

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products »


Includes: Silent Swirl stir bar
This item is not returnable. View return policy

Description

Description

Stir bar generates vortex to draw dialysis tubing into the center, improving efficiency.

  • 600mL: For RDDs up to 1mL and tubing flat widths up to 16mm
  • 1800mL: For any size RDD and tubing flat widths up to 80mm

For use with Ready-to-Use Dialysis Device (RDD) or standard dialysis tubing

Specifications

Specifications

Dialysis Reservoir
115 mm
4.9 in.
600 mL
Each
Polystyrene
4.5 in.
125 mm
Silent swirl stir bar
Provide the optimum environment for laboratory dialysis
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Promotions

Promotions

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Spectrum™ Dialysis Reservoir > 600mL

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.