Learn More
Thermo Scientific™ Sorvall™ Legend™ XT/XF Centrifuge Series
Process up to 40% more conical tubes in swing-out rotor and 100% more in fixed angle configuration with Thermo Scientific™ Sorvall™ Legend™ XT/XF Centrifuges.
Brand: Thermo Scientific™ 75004538
Description
Process up to 40% more conical tubes in swing-out rotor and 100% more in fixed angle configuration with Thermo Scientific™ Sorvall™ Legend™ XT/XF Centrifuges. This series delivers high-performance processing on the benchtop or floor with unparalleled processing performance, maximum versatility, and exceptional energy efficiency.
The XT/XF Series can handle a range of general-purpose processing including cell culture, microplate, bioproduction, blood separation, microbiology and many others. It features a convenient 3L capacity and is available in both ventilated and refrigerated units. Refrigerated models are ideal for processing temperature-sensitive samples.
Simple Operation
- Intuitive control panel and digital display
- Detailed operation information, including display of set and actual parameters, maximizes run performance and temperature accuracy for improved sample protection
- Easily adjust speed, time and temperature, even during the run, with the convenient keyboard for direct input
- Innovative lid-locking technology enables one finger downward motion for easy closing and locking of centrifuge lid, even on tall benches
- Double temperature management system displays the air temperature in the chamber as well as the sample temperature, ensuring accurate control of the sample temperature during the run
Auto-Lock™ III Rotor System
- Secure locking system allows easy push-button installation and exchange of rotors
- Saves time in switch between applications
- Easy access to the chamber enables quick cleaning, a healthier working environment and longer unit life
ClickSeal™ Bucket Sealing System
- Biocontainment system seals with a snap; eliminates screw caps and complicated clips
- Glove-friendly, one-handed open/close capability
- Certified by CAMR™ in Porton Down, UK
SMARTSpin™ Technology
- Advanced rotor management system maximizes acceleration, braking and residual load imbalance for each rotor and bucket option
- Optimizes safety and improves separations
Space-Saving Design
- Compact size conserves workspace on benchtop or floor
- Ergonomic height and curved design ensure comfortable sample handling and cleaning of unit
Energy Efficient
- Design saves up to 40% of energy on industry standard protocols such as blood separations or conical-tube processing
Ventilated Model Legend XT
- Dimensions: 26.4L × 22.2W × 14.2in.H [35.4in.H open] (67 × 56.5 × 36cm [90cm open])
- Net weight: 189.6 lb. (86kg)
Refrigerated Model Legend XTR
- For high-performance applications with temperature-sensitive samples
- CFC-free refrigeration system
- Temperature Range: -10° to +40°C
- Pre-Cooling Function with direct button
- 26.4L × 29.3W × 14.2in.H [35.4in.H open] (67 × 74.5 × 36cm [90cm open])
- Net weight: 255.7 lb. (116kg)
Ventilated Model Legend XF
- Dimensions: 26.4L × 22.2W × 31.1in.H [54.5in.H open] (67 × 56.5 × 79cm [138.5cm open])
- Net weight: 336.2 lb. (152.5kg)
Refrigerated Model Legend XFR
- For high-performance applications with temperature-sensitive samples
- CFC-free refrigeration system
- Temperature Range: -10° to +40°C
- Pre-Cooling Function with direct button
- 26.4L × 29.3W × 31.1in.H [57.4in.H open] (67 × 74.5 × 79cm [139cm open])
- Net weight: 314.2 lb. (142.5kg)
Ordering Information:
For exceptional versatility, the Sorvall XT series supports a wide range of rotors and adapters, including Thermo Scientific Fiberlite™ rotors, for a minimum of 16 rotor configurations. All rotors and adapters are sold separately.
Recommended for:
Cell culture, microplate, bioproduction, food safety, blood separation, bodily fluids processing, pharmaceutical, biotechnology, stem cell, microbiology, molecular biology, proteomics, genomics
Specifications
IVD compliant; IEC 61010-1, IEC 61010-2-020, IEC 61010-2-101; 230V models meet EN 292, EN 61326, EN 55011B. UL, CE, CSA, Certified Biosafety | |
Sorvall Legend XFR Centrifuge | |
25,314 x g | |
Sorvall™ | |
Digital | |
<61 dB(A) | |
99 programs (5 with direct access key) | |
99 hr. 59 min. plus HOLD | |
230 V 50 Hz | |
50/60 Hz |
Microprocessor | |
4 x 1000 mL | |
15,200 rpm | |
Yes | |
Direct, Brushless Induction Low Profile | |
9 Accel/10 Braking | |
TX-1000 | |
Centrifuge | |
230 V |