missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Techsit™ Smartsit High Laboratory Chair
This antimicrobial laboratory chair boasts a foot ring on glides, and is suitable for bench height.
Brand: Techsit™ TS6002Red
This item is not returnable.
View return policy
Description
- Easy to clean
- Adjustable foot ring on glides
- Hard wearing
- Ergonomically designed and contoured seat and back
Specifications
Red | |
Ergonomic | |
Polyurethane | |
590 to 830 mm | |
15 kg | |
480 mm | |
Yes | |
Yes | |
No |
Yes | |
Cleanroom Class 5 | |
Steel | |
5 Year | |
Glide | |
No | |
No | |
Yes | |
High Bench Height |
Product Content Correction
The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction