missing translation for 'onlineSavingsMsg'
Learn More

Vitlab™ Simplex II Fix Dispenser

Vitlab™ Simplex II Fix Dispenser is designed to be practically universally applicable and can be used with many organic and inorganic solutions.

Brand:  Vitlab™ 1622502

 View more versions of this product

Product Code. 15610925

  • 4010.00 NOK / Each
Only null left
Estimated Shipment: 04-09-2025
Add to basket
This item is not returnable. View return policy

Description

Description

  • Bottle-top dispenser with fixed volume
  • Direct displacement plunger with broad PFA seal prevents crystallisation build-up
  • Screwable ventilation plug for easy connection of a drying tube
  • Screwable discharge valve is equipped with an additional safety bulb and closes the dosing channel, if dispensing tube is not installed, so that no medium can escape
  • Equipped with a positive displacement piston and a fluoroplastic (PFA) sealing lip on the cylinder wall
  • Nominal volume 1 to 10mL includes adapters GL 25, GL 28, GL 32, GL 38, S 40 and telescopic intake tube (length 125 to 240mm)
Specifications

Specifications

1 mL
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Promotions

Promotions

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Vitlab™ Simplex II Fix Dispenser > Volume: 1mL

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.