missing translation for 'onlineSavingsMsg'
Learn More

SGE™ BP1 Capillary Columns

Industry-standard nonpolar phase suitable for all routine analyses

Brand:  SGE™ 054090

 View more versions of this product

Product Code. 15208643

  • 9285.00 NOK / Each
Estimated Shipment: 09-07-2025
Add to basket
This item is not returnable. View return policy

Description

Description

  • 100% dimethylpolysiloxane
  • Extremely low-bleed phase with a high temperature limit of 320/340°C

Specifications

Specifications

0.53 mm
Amines Analysis, Aromatics Analysis, Pesticide Analysis, Phenols, Herbicides Analysis, Amines
-60°C to +340/360°C
30 m
SGE™ BP1
1 μm
1 μm
Non polar
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Promotions

Promotions

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
SGE™ BP1 Capillary Columns > Film: 1μm; I.D.: 0.53mm; L: 30m

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.