Learn More
WTW™ SenTix™ Mic-D PLUS Electrode
Special samples require special electrodes. pH value of low-ion samples, smallest volumes and much more: No problem for the SenTix™ specialists. A selection of insertion, micro and other special electrodes solve nearly any pH measuring problem.
Brand: WTW™ 103660
4422.14 NOK valid until 2025-12-31
Use promo code "25339" to get your promotional price.
Description

Specifications
DIN, BNC | |
Glass Shaft, Platinum Diaphragm | |
-5°C to +100°C | |
Vario pH meter | |
SenTix™ Mic-D | |
1 m |
Platinum | |
0 to 14 | |
SenTix™ PLUS Electrode | |
DIN, BNC electrode plug, 1m cable | |
Immerse the combination electrode in reference electrolyte (KCl 3mol/L, Ag+ free), pH combination electrodes must not be stored dry or in deionized water | |
96 mm |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.