Learn More
Keystone Cleanroom Products Self-Sealing 1422A Tyvek™ Autoclave Bag with Steam Indicator, 40 in. or wider

The Self-Sealing 1422A Tyvek™ Autoclave Bag with Steam Indicator, 40 in. or wider is designed for the steam sterilization of pharmaceutical equipment change parts. These bags are closed via the convenient and robust self-sealing closure system.
Brand: Keystone Cleanroom Products BGT2A4450SS
Description
- Designed for steam sterilization
- Tyvek™ on both sides for maximum breathability during sterilization
- Integrated steam indicator
- Recommended for sterilization of pharmaceutical equipment
- Manufactured and packaged in controlled cleanroom environment
- Eliminates need to cut material and the use of autoclave tape
- Self-sealing closure is fast and consistent for equipment preparation area
- Creates secondary level of protection during aseptic presentation of equipment
- Resists tearing and punctures
- Superior microbial barrier
- Certificates of conformance sent with shipment
Specifications
Autoclavable | |
63.6 L | |
Self-seal | |
Single-use | |
Pharmaceutical Equipment and Components | |
Tyvek | |
Autoclave Bag | |
Autoclave Bag | |
Autoclave Bag | |
Autoclave Bag | |
Autoclave Bag | |
Autoclave Bag | |
Autoclave Bag | |
Autoclave Bag | |
127 cm | |
111.8 cm | |
Autoclave Bag |
2150 oz. | |
COC | |
White | |
Steam Sterilization | |
Steam Sterilization Indicator | |
Non-sterile | |
Yes | |
Autoclave Bag | |
Autoclave Bag | |
Autoclave Bag | |
Autoclave Bag | |
Autoclave Bag | |
Autoclave Bag | |
50 in. | |
44 in. | |
Autoclave Bag | |
Autoclave Bag |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.