Learn More
DWK Life Sciences Screw Neck Vial, ND8
ND8 Screw neck vials are used in many routine chromatography applications.
Brand: DWK Life Sciences 225655
168.15 NOK valid until 2025-07-13
Use promo code "24135" to get your promotional price.
Description
Chromatography vials can be distinguished based on size and finish (thread, crimp, snap). They come in clear and amber glass and with or without writing patch. The most common vial sizes for liquid chromatography vials are 12 x 32 mm as well as 15 x 45 mm. Depending on the resource, 12 x 32 mm vials will also be described as 1.5 mL, 1.8 mL or 2.0 mL vials.
- Standard vials for many HPLC applications
- Packed in re-closable, tamper-proof evident PP-boxes for protection against contamination during transportation and storage
- Optional white ceramic writing patch and fill marks for easy labeling

Specifications
Clear | |
Borosilicate Glass (5.1) | |
High Performance Liquid Chromatography (HPLC) | |
32 mm | |
0.9 mm | |
No |
11.6 mm | |
1.5 mL | |
Autoclavable | |
100 | |
ND8 |
Product Suggestions
Customers who viewed this item also viewed.
Promotions
-
Multiple Manufacturers
Elevate Your Beverage Testing with Precision Solutions
Get amazing savings on products for your analysesPromo Code: 24135Expires: 2025-07-13
Days
32Hours
17Minutes
11Seconds
49 -
Multiple Manufacturers
Quality Analysis and Quality Control Testing
Save up to 59% on some of our most popular productsPromo Code: 24140Expires: 2025-08-24
Days
73Hours
17Minutes
11Seconds
49New Offer Save Up to 59%
Your input is important to us. Please complete this form to provide feedback related to the content on this product.