missing translation for 'onlineSavingsMsg'
Learn More

Sartorius Arium™ Hollow Fiber Ultrafilter

Use the Arium™ Hollow Fiber Ultrafilter for effective removal of endotoxines, RNase and DNase. Consumable for Arium™ lab water systems.

Brand:  Sartorius 611CDU5

11615.71 NOK valid until 2025-06-30
Use promo code "24156" to get your promotional price.


Product Code. 10655910

  • 14035.00 NOK / Each
Spotlight
Use promo code 24156 at checkout
View Available Promotions
Only null left
Estimated Shipment: 04-07-2025
Add to basket
This item is not returnable. View return policy

Description

Description

  • Hollow Fiber Ultrafilter 611CDU5 for Ultrapure Water Systems
  • Disposable, self-contained, ultrafilter designed for the Arium™ 611UF and 611VF laboratory water purification systems
  • The ultrafilter removes bacterial endotoxins, bacteria and particles from ultrapure water with a resistivity of up to 18.2 Megohms x cm at 25°C
  • Membrane: Polysulfone
  • Potting Material: Polyurethane (PUR)
  • Housing, Caps: Polycarbonate (PC)
  • Sterile Plugs: Polypropylene (PP)
  • Effective Membrane Area: 2.1 m2
TRUSTED_SUSTAINABILITY
Specifications

Specifications

Pretreated
Ultrafiltration
Arium™ 611UF and 611UV Laboratory Water Purification System
0.24 kg
Polycarbonate
2.1 m2
Hollow Fiber Ultrafilter
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Promotions

Promotions

  • Multiple Manufacturers
    Save up to 59% on some of our most popular products
    Promo Code: 24140

    Expires2025-08-24

  • Multiple Manufacturers
    Big discounts are available on a range of popular products including chemicals, lab essentials, equipment, consumables, life science and safety products.
    Promo Code: 24156

    Expires2025-06-30

    Hot Deal

    *Discount will apply to qualifying orders received by Fisher Scientific between 01/05/2025 and 30/06/2025. Promotion code must be presented at the time of order. Discount applies to the list price in effect at the time the order is received. Promotion cannot be combined with other discounts or promotions. Offer void where prohibited, licensed, or restricted by federal, state, provincial, or local laws or regulation or agency/institutional policy. Other restrictions may apply.

    Terms & Conditions See Full Promo Details
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Sartorius Arium™ Hollow Fiber Ultrafilter > Arium™ Hollow Fiber Ultrafilter; Filtration area: 2.1 m2

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.