missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Heathrow Scientific Sampling Scoop, Non-Sterile



Durable sampling scoops that are designed for easy sample retrieval of granules, powders, and pastes. The scoops are intended for single use to prevent contamination of bulk sample material.
Brand: Heathrow Scientific 120856
This item is not returnable.
View return policy
Description
- Durable Design
- Large, wide openings for easy sample retrieval
- Flat bottom to stabilize sample on scale or flat surface
- Lot traceable
- Shatterproof constructed of inert, BSE/TSE free material
- Features a long handle to access deep container
- Safe Sample Recovery
- Non-Sterile
- Disposable to ensure no chemical cross-contamination
- Made from FDA food grade polystyrene in an ISO 8 Class clean room
- Meets quality control and GMP requirements for sampling
Specifications
Scoop | |
Not Autoclavable | |
125 mL | |
Non-sterile | |
White | |
Sampling Granules, Powders, and Pastes | |
33 mm | |
49 mm |
Polystyrene | |
Flat | |
Single-use | |
One-piece | |
REACH, RoHS, CFR 177.1640, CE 10/2011 and EU 1935/2004 | |
218 x 49 x 33 mm | |
218 mm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction